Zoro Homepage

contactor 100HP

  • Mfr # 3RT1056-6AM36-0UA0

  • Zoro # G415350315


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
2NC/2NO
Coil Voltage
200V-220V AC/DC
Number of Poles
3
Number of Auxillary Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT1056-6AM36-0UA0
Zoro #
G415350315
UPC #
-
Country of Origin
Germany

Details

Auxiliary Contact Form
2NC/2NO
Coil Voltage
200V-220V AC/DC
Number of Poles
3
Number of Auxillary Contacts
4

Description

The Siemens IEC Magnetic Contactor is a three-pole device rated for switching within specified electrical parameters. It is rated for operation at coil voltages between 200–220 V AC/DC and contains four auxiliary contacts (2 normally closed / 2 normally open).

Coil voltage: 200–220 V AC/DC

  • Number of poles: 3
  • Auxiliary contacts: 4 total (2 normally closed / 2 normally open)
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.