Zoro Homepage

contactor AC-1 22 A

  • Mfr # 3RT2317-2BM40

  • Zoro # G815302419


product price: $81.79
/ea
Sold in multiples of 6 for $490.74
Free Shipping & Returns

Key Features

Terminal Connection Type
Spring Type
Coil Voltage
220V DC
Number of Poles
4
Full Load Current - Resistive
22 A
Series
3RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2317-2BM40
Zoro #
G815302419
UPC #
-
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Terminal Connection Type
Spring Type
Coil Voltage
220V DC
Number of Poles
4
Full Load Current - Resistive
22 A
Series
3RT

Description

contactor AC-1, 22 A, 400 V / 40 °C, 4-pole, 220 V DC, spring-loaded terminal, size: S00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.