Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

contactor AC-1 35 A

  • Mfr # 3RT2325-2AF00

  • Zoro # G215302774


product price: $89.69
/ea
Sold in multiples of 5 for $448.45
Free Shipping & Returns

Key Features

Coil Voltage
110V AC
Terminal Connection Type
Spring Type
Full Load Current - Resistive
35 A
Number of Poles
4
Series
3RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2325-2AF00
Zoro #
G215302774
UPC #
-
Country of Origin
Germany

Details

Coil Voltage
110V AC
Terminal Connection Type
Spring Type
Full Load Current - Resistive
35 A
Number of Poles
4
Item
Definite Purpose Contactor
Series
3RT

Description

contactor AC-1, 35 A, 400 V / 40 °C, 4-pole, 110 V AC, 50 Hz, auxiliary contacts: 1 NO + 1 NC, spring-loaded terminal, size: S0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.