This item is Discontinued.

Siemens Contactor, DP, 120A, 3P, 24VAC, Open 42HF35AJ

Contactor, DP, 120A, 3P, 24VAC, Open (Discontinued)

  • Mfr # 42HF35AJ
  • Zoro # G0796686
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
42HF35AJ
Zoro #
G0796686
UPC #
-
Country of Origin
Mexico

Dimensions

Height
5.56 in
Width
6.63 in
Depth
4.50 in

Details

Item
Definite Purpose Magnetic Contactor
Full Load Amps-Inductive
120
Full Load Amps-Resistive
150
Action
Nonreversing
Number of Poles
3
Coil Volts
24V AC
Reversing
No
Enclosure NEMA Rating
No Enclosure
Hz
60
Enclosure Type
Open
Standards
UL/CSA

Description

Definite Purpose Magnetic Contactor, Number of Poles 3

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.