Contactor Rail S0 12A 125vdc 1NO/1NC Sp

  • Mfr # 3RT2024-2XJ40-00LA2

  • Zoro # G315303718


product price: $372.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2024-2XJ40-00LA2
Zoro #
G315303718
UPC #
88762104613
Country of Origin
Germany

Description

The SIEMENS - Contactor Rail S0 12A 125vdc 1NO/1NC Sp is a type of IEC Magnetic Contactors. This industrial tool plays an essential role in the control and regulation of power circuits, primarily used for switching an electrical power circuit. It operates with a voltage rating of 125 VDC and has a current rating of 12 Amps. The contactor rail features both normally open (1NO) and normally closed (1NC) contacts, providing flexibility in various circuit configurations.

Key Features:

IEC Magnetic Contactor: Conforms to International Electrotechnical Commission standards, which are globally recognized.

  • Voltage Rating: Rated for operation at a voltage level of 125 VDC. Compatibility with applications requiring this specific voltage may vary.
  • Current Rating: Has a current rating of up to 12 Amps. The actual management of power flow within this range can depend on various factors.
  • Normally Open/Normally Closed Contacts: Features both NO and NC contacts. Their utilization depends on the specific requirements of the circuit configuration.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.