Zoro Homepage

Contactor Rail S0 32A 110vdc 1NO/1NC Sp

  • Mfr # 3RT2027-2XF40-00LA2

  • Zoro # G715302922


product price: $660.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2027-2XF40-00LA2
Zoro #
G715302922
UPC #
66264391778
Country of Origin
Germany

Description

The SIEMENS - Contactor Rail S0 32A 110vdc 1NO/1NC Sp is a product that falls under the category of IEC Magnetic Contactors. This device, designed for industrial and commercial applications, is rated for operation at 110VDC. It features both Normally Open (NO) and Normally Closed (NC) contacts, which are essential in controlling electrical power through its circuits.

Key Features:

Category: IEC Magnetic Contactors; this indicates the international standard it adheres to.

  • Voltage Capacity: Rated for operation at 110VDC; this determines the level of electric potential difference it can handle.
  • Contacts: Comes with one Normally Open (NO) and one Normally Closed (NC); these allow for control over electrical power flow within its circuits.
  • Ampere Rating: Rated to carry a maximum current of 32A; this specifies the maximum amount of current it is rated to carry.
  • Mounting Type: Rail S0; this refers to how the device is installed or mounted onto surfaces.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.