Zoro Homepage

Contactor Rail S00 12A 24vdc 1NC Sprg

  • Mfr # 3RT2017-2KB42-21LA0

  • Zoro # G315304739


product price: $251.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2017-2KB42-21LA0
Zoro #
G315304739
UPC #
66264391225
Country of Origin
Germany

Description

Siemens Contactor Rail S00 is an IEC Magnetic Contactor rated for rail mounting. It has a current rating of 12 A within specified operational parameters, with a 24 V DC coil and one normally closed contact (1NC). The item designation includes Sprg, and it is classified under the IEC Magnetic Contactors category.

Key features:

  • Coil voltage: 24 V DC
  • Current rating: 12 A within specified operational parameters
  • Contact configuration: includes one normally closed contact (1NC) as specified
  • Mounting style: rail-mounted
  • Frame size/series: S00

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.