Shop SIEMENS
See all product information
Create Account
power contactor AC-1 275 A / 690 V / 40 Degrees C 3-pole Uc: 575-600 V AC50-60
- Mfr # 3RT1456-6AT36
- Zoro # G015674255
product price:
$
802.99
/ea
Free Shipping & Returns
Key Features
Auxiliary Contact Form
2NC/2NO
Coil Voltage
575V-600V AC/DC
Number of Poles
3
Full Load Amps-Inductive
97 A
Full Load Amps-Resistive
275 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3RT1456-6AT36
- Zoro #
- G015674255
- UPC #
- -
- Country of Origin
- Germany
- Item
- Power Contactor
- Auxiliary Contact Form
- 2NC/2NO
- Coil Voltage
- 575V-600V AC/DC
- Number of Poles
- 3
- Full Load Amps-Inductive
- 97 A
- Full Load Amps-Resistive
- 275 A
- Terminal Connection Type
- Bar, Screw
- Number of Auxillary Contacts
- 4
- Standards
- CCC, CE, UKCA, UL, EAC
Description
power contactor AC-1 275 A / 690 V / 40 °C 3-pole, Uc: 575-600 V AC50-60 Hz / DC drive: conventional auxiliary contacts 2 NO + 2 NC main circuit: busbar control and auxiliary circuit: screw terminal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.