Zoro Homepage

Contactor Rail S00 16A 24vdc 1NC Sprg

  • Mfr # 3RT2018-2KB42-20LA0

  • Zoro # G015303094


product price: $300.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2018-2KB42-20LA0
Zoro #
G015303094
UPC #
66264391186
Country of Origin
Germany

Description

The SIEMENS - Contactor Rail S00 16A 24vdc 1NC Sprg is a specialized tool falling under the category of IEC Magnetic Contactors. This product, designed for industrial and commercial use, operates with a voltage of 24VDC. It features an integrated spring mechanism and has a current rating of 16 Amperes. The contactor rail also includes one Normally Closed (1NC) contact.

Key Features:

Operates at a voltage level of 24VDC: The device is rated for operation at a voltage level of 24VDC.

  • Current Rating of 16A: This denotes the maximum electrical current rating of 16A for which the contactor rail is designed.
  • Includes One Normally Closed (1NC) Contact: A normally closed contact is one where the default state is in connection, allowing current to flow unless acted upon by an external force.
  • Integrated Spring Mechanism: The integrated spring mechanism is a component part, with its role subject to variation based on system specifications.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.