Zoro Homepage

Contactor Rail S00 9A 72vdc 1NC Sprg

  • Mfr # 3RT2016-2LJ82-20LA0

  • Zoro # G515304294


product price: $224.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2016-2LJ82-20LA0
Zoro #
G515304294
UPC #
88762101725
Country of Origin
Germany

Description

The Siemens Contactor Rail S00 9A 72vdc 1NC Sprg is an IEC Magnetic Contactor. It is rated for operation within the specified current range and voltage range, with a 1NC Sprg configuration, compatible with Rail S00 mounting style.

Manufacturer: Siemens

  • Category: IEC Magnetic Contactors
  • Mounting style: Rail S00
  • Coil voltage: 72 VDC
  • Current rating: 9 A
  • Contact configuration: 1NC Sprg
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.