Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor S0 12A 120vac 1NO/1NC R Lug

  • Mfr # 3RT2024-4AK60

  • Zoro # G215303597


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection Type
Ring Cable Lug
Phase
3
Full Load Current - Inductive
12 A
Coil Voltage
110/120V AC
Series
3RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2024-4AK60
Zoro #
G215303597
UPC #
66264391541
Country of Origin
Germany

Details

Terminal Connection Type
Ring Cable Lug
Phase
3
Full Load Current - Inductive
12 A
Coil Voltage
110/120V AC
Series
3RT
Item
Definite Purpose Contactor
Number of Poles
3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.