Contactor S0 38A 120vac 2NO/2NC Scrw

  • Mfr # 3RT2028-1AK64-43MA0

  • Zoro # G215303085


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
120V AC
Full Load Current - Inductive
38 A
Series
3RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2028-1AK64-43MA0
Zoro #
G215303085
UPC #
4089263329
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Coil Voltage
120V AC
Full Load Current - Inductive
38 A
Series
3RT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.