Zoro Homepage

Contactor S0 38A 230vac 2NO/2NC Sprg

  • Mfr # 3RT2028-2AL24-43MA0

  • Zoro # G215303078


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
230V AC
Series
3RT
Full Load Current - Inductive
38 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team