Contactor S0 38A 240vac 1NO/1NC R Lug

  • Mfr # 3RT2028-4AP60

  • Zoro # G015303612


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Full Load Current - Inductive
38 A
Coil Voltage
220/240V AC
Phase
3
Terminal Connection Type
Ring Cable Lug
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2028-4AP60
Zoro #
G015303612
UPC #
66264391719
Country of Origin
Germany

Details

Full Load Current - Inductive
38 A
Coil Voltage
220/240V AC
Phase
3
Terminal Connection Type
Ring Cable Lug
Number of Poles
3
Series
3RT
Item
Definite Purpose Contactor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.