Contactor S00 12A 100vac 1NO R Lug
Mfr # 3RT2017-4AG61
Zoro # G215302682
product price: $154.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
100V-110V AC
Phase
3
Number of Poles
3
Full Load Current - Inductive
12 A
Terminal Connection Type
Ring Cable Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RT2017-4AG61
Zoro #
G215302682
UPC #
66264391246
Country of Origin
Germany
Details
Coil Voltage
100V-110V AC
Item
Definite Purpose Contactor
Phase
3
Number of Poles
3
Full Load Current - Inductive
12 A
Terminal Connection Type
Ring Cable Lug
Series
3RT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.