Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor S00 12A 240vac 1NC R Lug

  • Mfr # 3RT2017-4AP62

  • Zoro # G015302509


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Phase
3
Coil Voltage
240V AC
Terminal Connection Type
Ring Cable Lug
Full Load Current - Inductive
12 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2017-4AP62
Zoro #
G015302509
UPC #
4089263382
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Number of Poles
3
Phase
3
Coil Voltage
240V AC
Terminal Connection Type
Ring Cable Lug
Full Load Current - Inductive
12 A
Series
3RT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.