Zoro Homepage

Contactor S00 7A 120vac 1NO Scrw Vrt

  • Mfr # 3RT2015-1AK61-11AA0

  • Zoro # G515302856


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Full Load Current - Inductive
7 A
Coil Voltage
120V AC
Series
3RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team