Zoro Homepage

Contactor S00 9A 120vac 1NO R Lug

  • Mfr # 3RT2016-4AK61

  • Zoro # G515304263


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Terminal Connection Type
Ring Cable Lug
Coil Voltage
110/120V AC
Series
3RT
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2016-4AK61
Zoro #
G515304263
UPC #
66264391084
Country of Origin
Germany

Details

Number of Poles
3
Item
Definite Purpose Contactor
Terminal Connection Type
Ring Cable Lug
Coil Voltage
110/120V AC
Series
3RT
Phase
3
Full Load Current - Inductive
9A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.