Zoro Homepage

Contactor S00 9A 230vac 2NO/2NC Scrw

  • Mfr # 3RT2016-1AP04-43MA0

  • Zoro # G115303321


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Full Load Current - Inductive
9 A
Coil Voltage
230V AC
Series
3RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team