Contactor S2 40A 230vac Screw 2NO/2NC
- Mfr # 3RT2035-1AP04-43MA0
- Zoro # G615303777
product price:Â
$
393.99
/ea
Free Shipping & Returns
Key Features
Coil Voltage
230V AC
Series
3RT
Full Load Current - Inductive
40 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RT2035-1AP04-43MA0
- Zoro #
- G615303777
- UPC #
- 88762191563
- Country of Origin
- Germany
Details
- Item
- Definite Purpose Contactor
- Coil Voltage
- 230V AC
- Series
- 3RT
- Full Load Current - Inductive
- 40 A
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.