Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor Size 1 2 Pole Singl Phase Open

  • Mfr # 40DP12AH

  • Zoro # G915304320


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Full Load Current - Inductive
27 A
Series
40DP
Reversing Capability
Non-Reversing
Phase
1
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40DP12AH
Zoro #
G915304320
UPC #
78308775597
Country of Origin
Mexico

Details

Full Load Current - Inductive
27 A
Series
40DP
Reversing Capability
Non-Reversing
Item
Definite Purpose Contactor
Phase
1
Number of Poles
2

Description

Contactor Size 1 2 Pole Singl Phase Open Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.