Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor Size 1 3 Phase Open

  • Mfr # 40DP107085

  • Zoro # G115303932


product price: $906.99
/ea
Free Shipping & Returns

Key Features

Series
40DP
Number of Poles
2
Full Load Current - Inductive
27 A
Reversing Capability
Non-Reversing
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40DP107085
Zoro #
G115303932
UPC #
78308717773
Country of Origin
Mexico

Details

Item
Definite Purpose Contactor
Series
40DP
Number of Poles
2
Full Load Current - Inductive
27 A
Reversing Capability
Non-Reversing
Phase
3

Description

Contactor Size 1 3 Phase Open Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.