Zoro Homepage

Contactor Size 3 1/2 3 Phase Open

  • Mfr # 40IP35AA761R

  • Zoro # G915304627


product price: $5,260.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Reversing Capability
Non-Reversing
Full Load Current - Inductive
115 A
Number of Poles
2
Series
40IP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40IP35AA761R
Zoro #
G915304627
UPC #
78308763737
Country of Origin
Mexico

Details

Phase
1
Reversing Capability
Non-Reversing
Full Load Current - Inductive
115 A
Number of Poles
2
Item
Definite Purpose Contactor
Series
40IP

Description

Contactor Size 3 1/2 3 Phase Open Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.