Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor Sz.3 Reversing Open

  • Mfr # 43HP32AL

  • Zoro # G915303330


product price: $4,461.99
/ea
Free Shipping & Returns

Key Features

Reversing Capability
Reversing
Phase
3
Full Load Current - Inductive
90 A
Coil Voltage
240/277V
Series
43HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43HP32AL
Zoro #
G915303330
UPC #
78308756883
Country of Origin
Mexico

Details

Item
Definite Purpose Contactor
Reversing Capability
Reversing
Phase
3
Full Load Current - Inductive
90 A
Coil Voltage
240/277V
Series
43HP

Description

Contactor Sz.3 Reversing Open Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.