Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTACTOR TAB CONNECTOR, 4NO

  • Mfr # 3TG1010-1BB4

  • Zoro # G215304488


product price: $199.99
/ea
Sold in multiples of 10 for $1,999.90
Free Shipping & Returns

Key Features

Terminal Connection Type
Screw
Number of Poles
4
Full Load Current - Inductive
8.4 A
Coil Voltage
24V DC
Series
3TG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3TG1010-1BB4
Zoro #
G215304488
UPC #
75455494726
Country of Origin
Turkey

Details

Item
Definite Purpose Contactor
Terminal Connection Type
Screw
Number of Poles
4
Full Load Current - Inductive
8.4 A
Coil Voltage
24V DC
Series
3TG

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.