Zoro Homepage

Contacts Kit, NEMA Sz 0, 1 Pole

  • Mfr # 75CF14

  • Zoro # G8527635


product price: $88.39
/ea
Free Shipping & Returns

Key Features

For Use With
Siemens Multiple Class Contactors
Includes
Movable Contacts, Springs, Stationary Contacts
NEMA Size
0
Compatible with Series
Siemens Multiple Class Contactors
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75CF14
Zoro #
G8527635
UPC #
783087109810
Country of Origin
Mexico

Dimensions

NEMA Size
0

Details

For Use With
Siemens Multiple Class Contactors
Includes
Movable Contacts, Springs, Stationary Contacts
Compatible with Series
Siemens Multiple Class Contactors
Number of Auxillary Contacts
1

Description

Replacement Contact Kit, Number of Contacts Included 1, Compatible with Series Siemens Multiple Class Contactors, NEMA Size 0, Includes Movable Contacts, Springs, Stationary Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.