Zoro Homepage

Contacts Kit, NEMA Sz 2 1/2, 1 Pole

  • Mfr # 75GP14

  • Zoro # G6397483


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Includes
Movable Contacts, Springs, Stationary Contacts
For Use With
Siemens Multiple Class Contactors
NEMA Size
2/1/2002
Compatible with Series
Siemens Multiple Class Contactors
Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75GP14
Zoro #
G6397483
UPC #
783087112223
Country of Origin
Mexico

Dimensions

NEMA Size
2/1/2002

Details

Includes
Movable Contacts, Springs, Stationary Contacts
For Use With
Siemens Multiple Class Contactors
Compatible with Series
Siemens Multiple Class Contactors
Number of Auxillary Contacts
1

Description

Replacement Contact Kit, Number of Contacts Included 1, Compatible with Series Siemens Multiple Class Contactors, NEMA Size 2-1/2, Includes Movable Contacts, Springs, Stationary Contacts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.