CAD
Shop SIEMENS

Control Transformer, 100 VA, 120V AC, 240/480V AC

  • Mfr # MT0100A
  • Zoro # G8527723
CAD Available

product price: 
$
124.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Input Voltage - Transformer
240V AC, 480V AC
Output Voltage
120V AC
Power Rating
100 VA
Phase
Single
Mounting - Transformer
Foot
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MT0100A
Zoro #
G8527723
UPC #
754554026800
Country of Origin
Mexico

Dimensions

Overall Height
8.6 in
Overall Width
8.2 in
Overall Depth
8.4 in
Manufacturers Warranty Length
1 yr

Details

CAD Available
Yes
Item
Control Transformer
Input Voltage - Transformer
240V AC, 480V AC
Output Voltage
120V AC
Power Rating
100 VA
Phase
Single
Mounting - Transformer
Foot
Hz - Electrical
60 Hz
Temperature Rise
55 Degrees C
Includes
Factory Installed Secondary Fuse
Protective Device
Secondary Fuse
Enclosure Style - Transformer
Open
Standards
CSA, UL Listed
Fused
No
Enclosure Finish
Epoxy Resin Varnish
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
104 Degrees F
For Fuse Class
CC
Frequency
50/60 Hz
Input Voltage
240V AC, 480V AC
Enclosure Style
Open

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 100 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.