Zoro Homepage

Control Valve, Globe, 1/2 in. NPT

  • Mfr # 599-02034

  • Zoro # G8203684


product price: $62.39
/ea

Key Features

Type
Globe
For Use With
Water
Agency Compliance
UL
Width (In.)
2 3/4 in
Coefficient of Volume
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
599-02034
Zoro #
G8203684
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
2 3/4 in
Height (In.)
2 1/4 in
Connection Type/Size (In.)
(F)NPT 1/2
Depth (In.)
1 5/16 in
Overall Height
3 1/16 in
Port Connection Size
1/2 in
Overall Length
2 3/4 in
Overall Depth
1 9/16 in

Details

Item
Hydronic Globe Valve
Type
Globe
For Use With
Water
Agency Compliance
UL
Coefficient of Volume
1
Max. Water Temp. (Deg. F)
250 Degrees F
Specifications
Brass Trim, Globe Valve, MT Series
Includes
Control Valve
Leakage Rate
0.01%
Port Connection Gender
Female
For Media
Water, Water-Glycol Solution to 50%
Configuration
Straight-Thru
Body Pattern
Two-Way
Port Connection Type
NPT
Operating Temperature - Minimum
35 Degrees F
Trim Material
Brass
Operating Temperature - Maximum
250 Degrees F
ANSI Rating
ANSI Class 250
Stem Travel
7/32 in
Gasket Material
Ethylene Propylene
Installation Orientation
Versatile
Body Material
Brass
Rangeability
Greater Than50:1
Coefficient of Volume (Cv)
1
Packing Material
Ethylene Propylene
Includes Actuator
Actuator Not Included
Valve Action
Normally Open
Flow Characteristic
Equal Percentage
Manufacturer Series
MT
Stem Material
Stainless Steel
Close-Off Pressure
160 psi
Seat Material
Stainless Steel

Description

Hydronic Globe Valve, Actuator Control Pressure - Maximum Not Applicable, Actuator Control Pressure - Minimum Not Applicable, Actuator Control Signal Not Applicable, Actuator Input Voltage Not Applicable, Actuator Return Action Not Applicable, Actuator Type Not Applicable, ANSI Rating ANSI Class 250, Body Material Brass, Body Pattern Two-Way, Cartridge Material Not Applicable, Close-Off Pressure 160 psi, Coefficient of Volume (Cv) 1, Configuration Straight-Thru

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.