This item is Discontinued.

Siemens Controller, 8 Inputs, 4 Outputs 6ED10521HB080BA0

Controller, 8 Inputs, 4 Outputs (Discontinued)

  • Mfr # 6ED10521HB080BA0
  • Zoro # G3038441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6ED10521HB080BA0
Zoro #
G3038441
UPC #
887621847456
Country of Origin
China

Dimensions

Height
3.54 in
Depth
2.36 in
Width
2.82 in
Overall Width
2.82 in
Overall Depth
2.36 in
Overall Height
3.54 in

Details

Item
PLC
Number of Inputs
8
Number of Outputs
4
Features
Data Log, Integrated Web Server, Older Projects Executable, Standard MicroSD Card, User-Defined Web Pages
Amps
10.0 A
Port Type
Ethernet RJ45
Slots
Expand up to 24
Input Voltage
24V AC/DC
Display
LCD
Counters
265
Output Type
Relay
Timers
400
Clock
Yes
Memory
8.5 KB + Flash Memory
Description/Special Features
LOGO! 24RCE integr. web server, data log, user-defined Web pages, standard microSD card for LOGO! Soft Comfort V8 or higher, older projects executable
Product Type
Programmable Logic Controller
Number of Counters
265
Current
10 A
Series
LOGO!
Clock Included
Clock Included
Display Type
LCD

Description

PLC, Input Voltage 24V AC/DC, Output Type Relay, 10 A Amps, Expand up to 24 Slots, Number of Inputs 8, Number of Outputs 4, Counters 265, Timers 400, Yes Clock, LCD Display, Port Type Ethernet RJ45, Memory 8.5 KB + Flash Memory, LOGO! 24RCE integr. web server, data log, user-defined Web pages, standard microSD card for LOGO! Soft Comfort V8 or higher, older projects executable, Depth 2.36 in, Height 3.54 in, Width 2.82 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.