Zoro Homepage

CSA 100A 3P 3W 600V FUSED HD TY 12

  • Mfr # HFC363J

  • Zoro # G016058733


product price: $1,601.99
/ea
Free Shipping & Returns

Key Features

Protection Method
Fusible
Current Rating
100 A
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team