Zoro Homepage

CSA 800A 3P 600V 3W NON-FUSED HD TYPE 1

  • Mfr # HNFC367

  • Zoro # G416058661


product price: $5,491.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Nonfusible
Current Rating
800 A
Enclosure Type
NEMA 1
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNFC367
Zoro #
G416058661
UPC #
78364322132
Country of Origin
United States

Details

Item
Safety Switch
Protection Method
Nonfusible
Current Rating
800 A
Enclosure Type
NEMA 1
Voltage
600 V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.