Zoro Homepage

CSA 800A 3P 600V 4W NON-FUSED HD TYPE 1

  • Mfr # HNFC367N

  • Zoro # G716058668


product price: $6,106.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Protection Method
Nonfusible
Current Rating
800 A
Enclosure Type
NEMA 1
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team