Zoro Homepage

Current Monitoring Relay, 3 Phase, 1.6-16A

  • Mfr # 3RR22411FW30

  • Zoro # G4290571


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Range (Amps)
1.6-16
Rated Insulation Volts
24-240V AC/V DC
Length (In.)
3.46 in
Width (In.)
1.77 in
Includes
Over and Under Current Monitoring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RR22411FW30
Zoro #
G4290571
UPC #
662643908640
Country of Origin
Germany

Dimensions

Length (In.)
3.46 in
Width (In.)
1.77 in
Height (In.)
3.5 in
Overall Width
1.8 in
Overall Height
3.1 in
Overall Depth
3.1 in

Details

Item
3-Phase Current Monitoring Relay
Range (Amps)
1.6-16
Rated Insulation Volts
24-240V AC/V DC
Includes
Over and Under Current Monitoring
For Use With
3RT201 Contactors or as stand alone mount
Product Type
Current Monitoring Relay
Rated Insulation Voltage - Maximum
240 V AC/DC
Rated Insulation Voltage - Minimum
24 V AC/DC
Compatible with Manufacturer Model Number
3RT2
Current Setting - Maximum
16 A
Current Setting - Minimum
1.6 A
Output Voltage - Maximum
24 V DC
Compatible Manufacturer Model Number
3RT2
Compatible Manufacturer Part Number
3RT2
Compatible with Manufacturer Model No.
3RT2
Compatible with Mfr. Model No.
3RT2
For Use with Mfr Model Number
3RT2
For Use With Mfr. Model Number
3RT2
Compatible Pump Manufacturer Part Number
3RT2
Compatible Mfr. Model Number
3RT2

Description

3-Phase Current Monitoring Relay, Range (Amps) 1.6-16Rated Insulation Volts 24-240 AC/DCFor Use With 3RT201 Contactors or as stand alone mount, Length (In.) 3.46, Width (In.) 1.77, Height (In.) 3.5Includes Over and Under Current Monitoring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.