DC Power Supply, 110/300V DC; 85/264V AC, 12V DC, 24 W, 2 A, DIN Rail

  • Mfr # 6EP13215BA00

  • Zoro # G6527482


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110/300V DC; 85/264V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
24 W
Current - Output
2 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6EP13215BA00
Zoro #
G6527482
UPC #
040892549546
Country of Origin
Romania

Dimensions

Overall Height
30 mm
Overall Width
80 mm
Overall Depth
100 mm
Depth
100 mm
Height
80 mm
Width
30 mm

Details

Item
DC Power Supply
Input Voltage
110/300V DC; 85/264V AC
Output Voltage - Nominal
12V DC
Output Power - Rated
24 W
Current - Output
2 A
Mounting
DIN Rail
Housing Material
Plastic
Phase
Single
Power Supply Style
Switching
Output Amps
2A
Hz
50/60 Hz
IP Rating
IP20
Operating Temp. Range
-20 to 70°C
Hold Up Time
Greater Than 20 msec
Status Indicator
Green LED OK Signal
Phase - Electrical
Single
Output Voltage
12V DC
Standards
CB-Certificate Yes, CE, CSA, EAC, REACH Art. 33, RoHS, UL, WEEE (2012/19/EU)
Style
Switching
Case Material
Plastic Case
Peak Amps
33
Output Noise
200/40mV
Power Rating
24W
Series
SITOP PSU100C
Regulated / Unregulated
Regulated
Protection
Short-Circuit Proof
Connection
Screw
Current - Peak
33 A
Operating Temperature - Maximum
158 Degrees F
NEMA Enclosure Rating
1
Current - Inrush
33 A
Wire Connection Type
Screw Terminals
Special Features
Short Circuit Protection
Operating Temperature - Minimum
-4 Degrees F

Description

DC Power Supply, Input Voltage 100 to 230V AC, 110 to 300V DC, Output Voltage 12V DC, Power Rating 24W, Output Amps 2, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 80 mm, Width 30 mm, Depth 100 mm, Series SITOP PSU100C, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 33, IP Rating IP20, Output Noise 200/40mV, Hold Up Time Greater Than 20 msec, Status Indicator Green LED OK Signal, NEMA Rating 1, Operating Temp. Range -20 Degrees to 70 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.