Zoro Homepage

DC Power Supply, 120/230V AC, 24V DC, 60 W, 2.5 A, DIN Rail

  • Mfr # 6EP13321LB00

  • Zoro # G7129211


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120/230V AC
Output Voltage - Nominal
24V DC
Output Power - Rated
60 W
Current - Output
2.5 A
Mounting
DIN Rail
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6EP13321LB00
Zoro #
G7129211
UPC #
040892917420
Country of Origin
Romania

Dimensions

Overall Height
32 mm
Overall Width
125 mm
Overall Depth
120 mm
Width
32 mm
Height
125 mm
Depth
120 mm

Description

DC Power Supply, Input Voltage 120/230V AC, Output Voltage 24V DC, Power Rating 60W, Output Amps 2.5, Mounting DIN Rail, Switching, Case Material Plastic Case, Height 125 mm, Width 32 mm, Depth 120 mm, Series SITOP PSU100L, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 27, IP Rating IP20, Output Noise 150/10mV, Hold Up Time Greater Than 20 msec, Status Indicator Green LED OK Signal, NEMA Rating 1, Operating Temp. Range 0 Degrees to 60 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.