Siemens

DC Power Supply, 85/264V AC, 24V DC, 75W, 3.1A, Wall (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Power Supplies

Key Features

  • Input Voltage 85/264V AC
  • Output Voltage 24V DC
  • Power Rating 75W
  • Output Amps 3.1A
  • Mounting Wall
See all product information

Product Information

Dimensions

Height 128 mm
Width 97 mm
Depth 38 mm

Details

Item DC Power Supply
Input Voltage 85/264V AC
Output Voltage 24V DC
Power Rating 75W
Output Amps 3.1A
Mounting Wall
Case Material Aluminum Case
Phase - Electrical Single
Style Switching
Hz 50 to 60 Hz
Standards CB, CE, cUL us, cURus
Hold Up Time Greater Than 15 msec
Output Noise 100mV
Series SITOP PSU100D
Peak Amps 60
Status Indicator Green LED
NEMA Rating 1
IP Rating 20
Operating Temp. Range -10 Degrees to 70 Degrees C
Connection Screw
Regulated / Unregulated Regulated
Protection Short-Circuit Proof

Description

DC Power Supply, Input Voltage 85 to 264 V AC, Output Voltage 24V DC, Power Rating 75W, Output Amps 3.1, Mounting Wall, Switching, Case Material Aluminum Case, Height 128 mm, Width 97 mm, Depth 38 mm, Series SITOP PSU100D, Hz 50 to 60 Hz, Phase - Electrical Single, Peak Amps 60, IP Rating 20, Output Noise 100mV, Hold Up Time Greater Than 15 msec, Status Indicator Green LED, NEMA Rating 1, Operating Temp. Range -10 Degrees to 70 Degrees C, Standards CB, CE, cUL us, cURus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products