Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 110V-120V AC, 3 P, Non-Reversing, 3 Phase, Quick Connect & Screw

  • Mfr # 42EF35AF

  • Zoro # G808841840


product price: $262.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
110V-120V AC
Series
42EF
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
75 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42EF35AF
Zoro #
G808841840
UPC #
783087145139
Country of Origin
China

Dimensions

Overall Height
4.04 in
Mounting Hole Distance - Width
2.24 in
Overall Depth
3.11 in
Mounting Hole Distance - Height
3.25 in
Overall Width
2.87 in

Details

Item
Definite Purpose Contactor
Coil Voltage
110V-120V AC
Series
42EF
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
75 A
Full Load Current - Inductive
60 A
Phase
3
Terminal Connection Type
Quick Connect & Screw
Standards
ARI 780, ARI 790, cRUus, UL E14900
Number of Normally Open Main Contacts
3
Horsepower @ Three Phase - 480V AC
25 hp
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 240V AC
20 hp
Horsepower @ Three Phase - 208V AC
1/2 hp
Horsepower @ Single Phase - 120V AC
Not Rated
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Mechanical Operating Durability
250,000
Status Indicator
Mechanical Flag
Mounting Postion
Vertical
Auxiliary Contact Module Capacity
4
Mounting Style
Surface
Frequency
50/60 Hz
Locked Rotor Load
240 A @ 600V, 300 A @ 480V, 360 A @ 240V
Horsepower @ Three Phase - 600V AC
30 hp
Resistance Properties
Weld Resistant
Maximum Voltage Rating
600V AC
Maximum Operating Temperature
158 Degrees F
Contact Material
Silver Cadmium Oxide

Description

Definite Purpose Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 110/110-120V AC, Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC Not Rated, Full Load Current - Resistive 75 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.