Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 20-33 V AC/DC, 3 P, Screw

  • Mfr # 3RT2637-1NB35

  • Zoro # G515303334


product price: $748.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
20V-33V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Phase
3
Series
3RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2637-1NB35
Zoro #
G515303334
UPC #
-
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Coil Voltage
20V-33V AC/DC
Number of Poles
3
Terminal Connection Type
Screw
Phase
3
Series
3RT

Description

capacitor contactor, AC-6b 75 kVAr, / 400 V, 3-pole, 20-33 V AC/DC, 50/60 Hz, with integrated varistor, auxiliary contacts: 2 NC, screw terminal, size: S2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.