Zoro Homepage

Definite Purpose Contactor, 24V AC, 3 P, Non-Reversing, 3 Phase, Quick Connect & Screw

  • Mfr # 42DF35AJ

  • Zoro # G308841852


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V AC
Series
42DF
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
63 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42DF35AJ
Zoro #
G308841852
UPC #
783087145085
Country of Origin
China

Dimensions

Overall Height
4.04 in
Mounting Hole Distance - Width
2.24 in
Overall Width
2.87 in
Mounting Hole Distance - Height
3.25 in
Overall Depth
3.11 in

Details

Item
Definite Purpose Contactor
Coil Voltage
24V AC
Series
42DF
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
63 A
Full Load Current - Inductive
50 A
Phase
3
Terminal Connection Type
Quick Connect & Screw
Standards
ARI 780, ARI 790, cRUus, UL E14900
Horsepower @ Three Phase - 600V AC
25 hp
Frequency
50/60 Hz
Horsepower @ Single Phase - 120V AC
Not Rated
Horsepower @ Single Phase - 240V AC
5 hp
NEMA Enclosure Rating
No Enclosure
Maximum Operating Temperature
158 Degrees F
Mounting Style
Surface
Horsepower @ Three Phase - 240V AC
15 hp
Resistance Properties
Weld Resistant
Mechanical Operating Durability
250,000
Auxiliary Contact Module Capacity
4
Horsepower @ Three Phase - 208V AC
1/2 hp
Maximum Voltage Rating
600V AC
Mounting Postion
Vertical
Locked Rotor Load
200 A @ 600V, 250 A @ 480V, 300 A @ 240V
Number of Normally Open Main Contacts
3
Status Indicator
Mechanical Flag
Horsepower @ Three Phase - 480V AC
20 hp
Contact Material
Silver Cadmium Oxide

Description

Definite Purpose Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC Not Rated, Full Load Current - Resistive 63 A, Full Load Current - Inductive 50 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.