Zoro Homepage

Definite Purpose Contactor, 24V AC, 3 P, Non-Reversing, 3 Phase, Quick Connect & Screw

  • Mfr # 42EF35AJ

  • Zoro # G208841846


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V AC
Series
42EF
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
75 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42EF35AJ
Zoro #
G208841846
UPC #
783087145177
Country of Origin
China

Dimensions

Overall Depth
3.11 in
Mounting Hole Distance - Height
3.25 in
Mounting Hole Distance - Width
2.24 in
Overall Width
2.87 in
Overall Height
4.04 in

Details

Item
Definite Purpose Contactor
Coil Voltage
24V AC
Series
42EF
Number of Poles
3
Reversing Capability
Non-Reversing
Full Load Current - Resistive
75 A
Full Load Current - Inductive
60 A
Phase
3
Terminal Connection Type
Quick Connect & Screw
Standards
ARI 780, ARI 790, cRUus, UL E14900
Number of Normally Open Main Contacts
3
Maximum Voltage Rating
600V AC
Resistance Properties
Weld Resistant
Horsepower @ Three Phase - 208V AC
1/2 hp
Frequency
50/60 Hz
Contact Material
Silver Cadmium Oxide
Auxiliary Contact Module Capacity
4
Status Indicator
Mechanical Flag
NEMA Enclosure Rating
No Enclosure
Mechanical Operating Durability
250,000
Horsepower @ Three Phase - 600V AC
30 hp
Mounting Style
Surface
Horsepower @ Single Phase - 240V AC
7 1/2 hp
Horsepower @ Three Phase - 480V AC
25 hp
Mounting Postion
Vertical
Locked Rotor Load
240 A @ 600V, 300 A @ 480V, 360 A @ 240V
Maximum Operating Temperature
158 Degrees F
Horsepower @ Three Phase - 240V AC
20 hp
Horsepower @ Single Phase - 120V AC
Not Rated

Description

Definite Purpose Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Series 42 Series, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC Not Rated, Full Load Current - Resistive 75 A, Full Load Current - Inductive 60 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.