Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 24V AC, Non-Reversing, 3 Phase

  • Mfr # 40GP32BJ

  • Zoro # G315304661


product price: $1,746.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V AC
Reversing Capability
Non-Reversing
Phase
3
Series
40GP
Full Load Current - Inductive
60 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40GP32BJ
Zoro #
G315304661
UPC #
66264389506
Country of Origin
Mexico

Details

Item
Definite Purpose Contactor
Coil Voltage
24V AC
Reversing Capability
Non-Reversing
Phase
3
Series
40GP
Full Load Current - Inductive
60 A

Description

Contactor Sz.2 1/2 3 Ph. Nema 1 Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.