Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Definite Purpose Contactor, 24V DC, Non-Reversing, 3 Phase

  • Mfr # 40DP32AS

  • Zoro # G515304515


product price: $1,045.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V DC
Reversing Capability
Non-Reversing
Phase
3
Full Load Current - Inductive
27 A
Series
40DP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40DP32AS
Zoro #
G515304515
UPC #
78308776678
Country of Origin
Mexico

Details

Item
Definite Purpose Contactor
Coil Voltage
24V DC
Reversing Capability
Non-Reversing
Phase
3
Full Load Current - Inductive
27 A
Series
40DP

Description

Contactor Sz.1 3 Ph. Open Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.