Definite Purpose Magnetic Contactor, 110V-120V AC, 1 P, Non-Reversing, 3 Phase, Screw

  • Mfr # 45GG10AFA

  • Zoro # G8359995


product price: $89.00
/ea
Free Shipping & Returns

Key Features

Coil Voltage
110V-120V AC
Series
45GG
Number of Poles
1
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45GG10AFA
Zoro #
G8359995
UPC #
783087165113
Country of Origin
China

Dimensions

Depth
2.46 in
Height
3.19 in
Width
1.97 in
Overall Height
3.19 in
Overall Depth
2.46 in
Mounting Hole Distance - Width
1.61 in
Overall Width
1.97 in
Mounting Hole Distance - Height
1.77 in

Details

Item
Definite Purpose Magnetic Contactor
Coil Voltage
110V-120V AC
Series
45GG
Number of Poles
1
Reversing Capability
Non-Reversing
Full Load Current - Resistive
50 A
Full Load Current - Inductive
40 A
Phase
3
Terminal Connection Type
Screw
Reversing
No
Enclosure NEMA Rating
No Enclosure
Standards
REACH Art 33
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 240V AC
5 hp
Locked Rotor Load
240 A @ 240V, 240 A @ 277V
Number of Normally Closed Main Contacts
0
Horsepower @ Three Phase - 240V AC
10 hp
Frequency
50/60 Hz
Horsepower @ Three Phase - 600V AC
Not Rated
NEMA Enclosure Rating
No Enclosure
Resistance Properties
Weld Resistant
Contact Material
Silver Cadmium Oxide
Mounting Style
Surface
Mechanical Operating Durability
250,000
Mounting Postion
Vertical
Horsepower @ Single Phase - 120V AC
3 hp
Number of Normally Open Main Contacts
1
Auxiliary Contact Module Capacity
0
Includes Shunt
Single Pole with Shunt
Maximum Operating Temperature
158 Degrees F

Description

Definite Purpose Magnetic Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 110/110-120V AC, Series 42 Series, Number of Poles 1, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating Not Applicable, Reversing Capability Non-Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 5 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive 50 A

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.