Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DELTA i-system electrical white Socket outlet 10/16A 250 V with grounding pin

  • Mfr # 5UB1348

  • Zoro # G715962126


product price: $23.25
/ea
Sold in multiples of 16 for $372.00

Key Features

Current Rating
10/16 A
Voltage Rating
250V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5UB1348
Zoro #
G715962126
UPC #
-
Country of Origin
Germany

Details

Item
Pin & Sleeve Receptacle
Current Rating
10/16 A
Voltage Rating
250V AC

Description

DELTA i-system electrical white Socket outlet 10/16A 250 V with grounding pin 2-pole according to CEE7 cover plate 55 x 55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.