Device circuit breaker 1-pole with auxiliary switch NO contact Characteristic
- Mfr # 5SY1705-2
- Zoro # G815868366
product price:Â
$
61.59
/ea
Sold in multiples of 7 for
$431.13
Key Features
Series
5SY1
Amps
0.5 A
Number of Poles
1
AC Voltage Rating
230V AC
Max. AIR Rating
3kA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5SY1705-2
- Zoro #
- G815868366
- UPC #
- -
- Country of Origin
- Germany
- Item
- Circuit Breaker
- Series
- 5SY1
- Amps
- 0.5 A
- Number of Poles
- 1
- AC Voltage Rating
- 230V AC
- Max. AIR Rating
- 3kA
- DC Voltage Rating
- 60V DC
Dimensions
- Depth
- 3.66 in
- Height
- 3.27 in
Description
Device circuit breaker 1-pole with auxiliary switch NO contact Characteristic F1 0.5A 230 V AC 50/60 Hz 60 V DC Icn 3 kA AC according to IEC 60934
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.