Digital module 4 inputs and 2 relay outputs
- Mfr # 3UF7310-1AB00-0
- Zoro # G816041256
product price:Â
$
496.99
/ea
Free Shipping & Returns
Key Features
Electrical Connection
Screw
Coil Voltage
24V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3UF7310-1AB00-0
- Zoro #
- G816041256
- UPC #
- -
- Country of Origin
- Germany
- Item
- Relay
- Electrical Connection
- Screw
- Coil Voltage
- 24V DC
Description
Digital module, 4 inputs and 2 relay outputs, input voltage 24 V DC, relay outputs bistable, max. 2 digital modules, for SIMOCODE pro V basic unit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.