Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Din Rail Mounted Circuit Breakers

  • Mfr # 5SJ4104-7HG41

  • Zoro # G121853711


product price: $29.65
/ea

Key Features

Amps
4A
Curve Type
C
Circuit Breaker Mounting Style
DIN Rail
Number of Poles
1
Height
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SJ4104-7HG41
Zoro #
G121853711
UPC #
75455493873
Country of Origin
Dominican Republic

Dimensions

Height
3.25 in
Depth
3.7 in

Details

Item
Circuit Breaker
Amps
4A
Curve Type
C
Circuit Breaker Mounting Style
DIN Rail
Number of Poles
1
Series
5SJ4
Max. AIR Rating
15kA at 230/400V
Circuit Breaker Type
Miniature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.