Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Din Rail Mounted Circuit Breakers

  • Mfr # CQD340

  • Zoro # G516525094


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Interrupt Rating
65 kA at 240 VAC, 14 kA at 480-Star/277 VAC (UL)
Terminal Connection
Load Lug
Circuit Breaker Type
Low Voltage Molded Case
Series
CQD
AC Voltage Rating
480/277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CQD340
Zoro #
G516525094
UPC #
78364327778
Country of Origin
Mexico

Dimensions

Frame Size
CQD
Height
3.5 in
Depth
4 in

Details

Interrupt Rating
65 kA at 240 VAC, 14 kA at 480-Star/277 VAC (UL)
Terminal Connection
Load Lug
Circuit Breaker Type
Low Voltage Molded Case
Series
CQD
AC Voltage Rating
480/277V AC
Standards
UL
Circuit Breaker Mounting Style
DIN Rail
Number of Poles
3
Max. AIR Rating
14kA at 480/277V AC
Trip Type
Thermal Magnetic
Item
Molded Case Circuit Breaker
Amps
40A

Description

480 VAC Star/277 VAC, 40 A, 14 kA, 3-Pole, 14 to 6 AWG Copper/12 to 6 AWG Aluminum, Load Lug Terminal, DIN Rail Mount, CQD Frame, Thermal Magnetic Trip Unit, Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.