Zoro Homepage

Door-coupling rotary operating mechanism red / yellow 66x66 mm, Front plate

  • Mfr # 3LD9344-3CA

  • Zoro # G615996047


product price: $20.99
/ea
Sold in multiples of 16 for $335.84

Key Features

Mounting Style
Door
NEMA Enclosure Rating
NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Operator
Rotary
Standards
CE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LD9344-3CA
Zoro #
G615996047
UPC #
-
Country of Origin
Germany

Details

Mounting Style
Door
NEMA Enclosure Rating
NEMA 1, NEMA 3R, NEMA 4X, NEMA 12
Operator
Rotary
Item
Accessory
Standards
CE

Description

Door-coupling rotary operating mechanism red / yellow 66x66 mm, Front plate mounting Central hole mounting 22.5mm with coupling part with shaft 300 mm long, 6x6 mm, accessories for load disconnector 3LD3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.